This product requires certification to purchase.

18k BTU - Multi-Zone Mini-Split Heat Pump - w/ Base pan Heater - R-454B - 208/230/1

Carrier Corporation

18k BTU - Multi-Zone Mini-Split Heat Pump - w/ Base pan Heater - R-454B - 208/230/1

  • Fast #
  • Part #C37MGRAQ18CA3
  • Item #11611218
  • Manufacturer Part #37MGRAQ18CA3
3.6 out of 5 Customer Rating
Brand image
Carrier Corporation

18k BTU - Multi-Zone Mini-Split Heat Pump - w/ Base pan Heater - R-454B - 208/230/1

  • Fast #
  • Part #C37MGRAQ18CA3
  • Item #11611218
  • Manufacturer Part #37MGRAQ18CA3
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
1.5 Ton
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
SEER2
25.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU Cooling Rating
18000 Btu/h
Compressor Stages
Variable Speed
Warranty & Product Information
CEC Compliant
Not for Sale in CA