18k BTU - One-Way Cassette Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V
18k BTU - One-Way Cassette Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy savings are dependent on outdoor unit pairing
- Install with select outdoor units for premium energy savings
- Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
- Minimal installation - can be installed between 16 in joist and because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
- Compatible with select single and multi-zone ductless systems
- Sound performance - extremely quiet operation for peace and comfort
- Compatible with Puron Advance™ refrigerant, with this refrigerant, Carrier® proudly continues our century-plus commitment to environmental stewardship
- It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Decibel Rating (dB):
- 23.5 dB
- Depth:
- 13-1/5
- Height:
- 9
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 45
- Width:
- 50-3/5