This product requires certification to purchase.

2-1/2 x 2-1/2 in. Bearing

Carrier Corporation

2-1/2 x 2-1/2 in. Bearing

  • Fast #
  • Part #RCDKT61DZ060
  • Item #10276364
  • Manufacturer Part #KT61DZ060
5 out of 5 Customer Rating
Brand image
Carrier Corporation

2-1/2 x 2-1/2 in. Bearing

  • Fast #
  • Part #RCDKT61DZ060
  • Item #10276364
  • Manufacturer Part #KT61DZ060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/2 in
Height
1-1/2 in
Length
2-1/2 in
Weight
0.7 lb
Width
2-1/2 in
Characteristics & Features
Color Finish Name
Brown
Material
Bronze
Warranty & Product Information
OEM Part
Yes
Product Type
Bearing