This product requires certification to purchase.

2 Ton - 23.0 SEER2 - Variable Speed Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1

Carrier Corporation

2 Ton - 23.0 SEER2 - Variable Speed Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1

  • Fast #
  • Part #C27VNA324A003
  • Item #11609952
  • Manufacturer Part #27VNA324A003
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

2 Ton - 23.0 SEER2 - Variable Speed Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1

  • Fast #
  • Part #C27VNA324A003
  • Item #11609952
  • Manufacturer Part #27VNA324A003
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Compressor Stages:
Variable Speed
Energy Star Compliant:
Yes
Refrigerant:
R-454B
SEER2:
23
SEER2 Range:
15.2 - 40.0
Tonnage:
2 Ton
Volts:
208/230V, 200/230/1/60V