This product requires certification to purchase.

208/230V to 24V Step-Down Transformer

Carrier Corporation

208/230V to 24V Step-Down Transformer

  • Fast #
  • Part #RCDHT01BD209
  • Item #10276176
  • Manufacturer Part #HT01BD209
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

208/230V to 24V Step-Down Transformer

  • Fast #
  • Part #RCDHT01BD209
  • Item #10276176
  • Manufacturer Part #HT01BD209
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/16 in
Fitting Sizes
3/16 in
Height
1-9/10 in
Length
3-1/2 in
Width
2-1/5 in
Electrical & Operational Information
Volts
208/230V, 24V
Warranty & Product Information
Fits Model
38ARZ007500, 48CEN024040300, 48CEN024060300, 48CEN030040300, 48CEN030060300, 48CEN036060300, 48CEN036060500, 48CEN036090300, 48CEN036090500, 48CEN042060300, 48CEN042060500, 48CEN042090300, 48CEN042090500, 48CEN048090300
Product Type
Step-Down Transformer