This product requires certification to purchase.

22 in. Inducer Housing Kit

Carrier Corporation

22 in. Inducer Housing Kit

  • Fast #
  • Part #RCD326627752
  • Item #10261685
  • Manufacturer Part #326627-752
5 out of 5 Customer Rating
Brand image
Carrier Corporation

22 in. Inducer Housing Kit

  • Fast #
  • Part #RCD326627752
  • Item #10261685
  • Manufacturer Part #326627-752
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
3-1/4 in
Length
22 in
Weight
6 lb
Width
8-1/4 in
Warranty & Product Information
Product Type
Inducer Housing Kit