This product requires certification to purchase.

24 in. Fan Blade

Carrier Corporation

24 in. Fan Blade

  • Fast #
  • Part #RCDLA01RA059
  • Item #10276419
  • Manufacturer Part #LA01RA059
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

24 in. Fan Blade

  • Fast #
  • Part #RCDLA01RA059
  • Item #10276419
  • Manufacturer Part #LA01RA059
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Span
24 in
Diameter
24 in
Height
7 in
Length
27 in
Width
17 in
Characteristics & Features
Brand Model Compatibility
105ANA060000BAAA, 105ANA060000BAAB, 114CNA060000BAAA, 114CNA060000BAAB, 214DEA060000BAAB, 214DEA060P00BAAB, 214DNA060000BAAA, 214DNA060000BAAB, 214DNA060P00BAAB, 214DPA060000BAAB, 214DPA060P00BAAB, 24AAA560A0030010, 24AAA560A0030011, 24ACC460A0030010
Material
Steel
Warranty & Product Information
OEM Part
Yes