24k BTU - 27.5 SEER2/14.8 HSPF2 - Ductless Single-Zone Outdoor Heat Pump - R-454B - 208/230V
24k BTU - 27.5 SEER2/14.8 HSPF2 - Ductless Single-Zone Outdoor Heat Pump - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Energy star certified, up to 27.5 SEER2 and 14.8 HSPF2 for premium energy savings
- Premium comfort features for more precise temperature control and fewer temperature swings
- Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
- Single-zone system
- Sound performance - quiet operation for peace and comfort
- With Puron Advance™ refrigerant, Carrier® proudly continues our century-plus commitment to environmental stewardship
- It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 53 dB
- Depth:
- 16-7/50 in
- Energy Star Compliant:
- Yes
- HVAC System Type:
- Heat Pump
- Height:
- 31-89/100 in
- Indoor Outdoor:
- Outdoor
- Line Set Connection Type:
- Flared
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 25
- Multi-Zone Compatible:
- No
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 25.7
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 130.29 lb
- Width:
- 37-6/25 in