This product requires certification to purchase.

25-3/4 in. Fan Blade

Carrier Corporation

25-3/4 in. Fan Blade

  • Fast #
  • Part #RCDLA01RA056
  • Item #10276417
  • Manufacturer Part #LA01RA056
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

25-3/4 in. Fan Blade

  • Fast #
  • Part #RCDLA01RA056
  • Item #10276417
  • Manufacturer Part #LA01RA056
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Span
25-3/4 in
Diameter
25-3/4 in
Height
6-1/10 in
Length
25-1/2 in
Width
25-1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
OEM Part
Yes