This product requires certification to purchase.

28800 BTU R-410A 208/230V Single Phase Scroll Compressor

Carrier Corporation

28800 BTU R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #RCDAPG029KAB
  • Item #10275064
  • Manufacturer Part #APG029KAB
5 out of 5 Customer Rating
Brand image
Carrier Corporation

28800 BTU R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #RCDAPG029KAB
  • Item #10275064
  • Manufacturer Part #APG029KAB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Totaline offers a wide range of hermetic reciprocating compressors for virtually any application, from brands known for their quality
  • We’re pleased to provide compressors from brands like Copeland and Tecumseh. And, we make it easy to find the right hermetic compressor for any job with our robust cross-referencing tool
  • Requires Certification
Dimensions & Measurements
Height
17-2/3 in
Width
9-1/5 in
Characteristics & Features
A2L Compatible
No
Compressor Type
Scroll
Refrigerant
R-410A
Electrical & Operational Information
AMP
13.6, 21.2, 79
BTU
28800
Horsepower
2-2/5 hp
MBH
28.8
Phase
Single Phase
Volts
208/230V