This product requires certification to purchase.

3-1/2 in. Reversing Valve

Carrier Corporation

3-1/2 in. Reversing Valve

  • Fast #
  • Part #RCDEF17BZ247
  • Item #10269721
  • Manufacturer Part #EF17BZ247
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

3-1/2 in. Reversing Valve

  • Fast #
  • Part #RCDEF17BZ247
  • Item #10269721
  • Manufacturer Part #EF17BZ247
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Height
3-1/2 in
Inlet Outlet
1/2 in inlet/ 3/4 in outlet
Pressure - Maximum
300 psi
Characteristics & Features
Material
Brass
Proposition 65
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Electrical & Operational Information
Volts
24V
Warranty & Product Information
Fits Brand
Bryant, Payne - Carrier Corporation
Product Type
Reversing Valve