This product requires certification to purchase.

3-5/80 in. Wire Connector in Blue

Carrier Corporation

3-5/80 in. Wire Connector in Blue

  • Fast #
  • Part #RCDP298BBS
  • Item #10276709
  • Manufacturer Part #P298-BBS
5 out of 5 Customer Rating
Brand image
Carrier Corporation

3-5/80 in. Wire Connector in Blue

  • Fast #
  • Part #RCDP298BBS
  • Item #10276709
  • Manufacturer Part #P298-BBS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fully stocked distribution centers to help them get the products they need
  • Quality components that provide an excellent replacement option
  • Wide range of components available for virtually any application
  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
3-5/80 in
Width
2 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
Vinyl
Electrical & Operational Information
Wire Gauge (AWG)
16 ga
Warranty & Product Information
Product Type
Connector