This product requires certification to purchase.

3-Blade 21-3/4 in. 24° Fan Blade

Carrier Corporation

3-Blade 21-3/4 in. 24° Fan Blade

  • Fast #
  • Part #RCDLA01RA044
  • Item #10276414
  • Manufacturer Part #LA01RA044
5 out of 5 Customer Rating
Brand image
Carrier Corporation

3-Blade 21-3/4 in. 24° Fan Blade

  • Fast #
  • Part #RCDLA01RA044
  • Item #10276414
  • Manufacturer Part #LA01RA044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Pitch
24°
Blade Span
22 in
Diameter
21-3/4 in
Height
4-1/2 in
Length
22 in
Width
22 in
Characteristics & Features
Brand Model Compatibility
38AUD-12A0-1A-A, 38AUD-12A0-5A-A, 38AUD-12A0-6A-A, 38AUD-12A0-9A-A, 38AUD-14A0-1A-A, 38AUD-14A0-5A-A, 38AUD-14A0-6A-A, 38AUD-14A0-9A-A, 38AUD-16A0-1A-A, 38AUD-16A0-5A-A, 38AUD-16A0-6A-A, 38AUD-16A0-9A-A, 38AUD-25A0-1A-A, 38AUD-25A0-5A-A
Material
Steel
Warranty & Product Information
OEM Part
Yes