This product requires certification to purchase.

3 hp 1725 RPM 200/208/230/400/460V Three Phase Belt Drive Blower Motor

Carrier Corporation

3 hp 1725 RPM 200/208/230/400/460V Three Phase Belt Drive Blower Motor

  • Fast #
  • Part #RCDHD58FR233
  • Item #10277074
  • Manufacturer Part #HD58FR233
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

3 hp 1725 RPM 200/208/230/400/460V Three Phase Belt Drive Blower Motor

  • Fast #
  • Part #RCDHD58FR233
  • Item #10277074
  • Manufacturer Part #HD58FR233
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Frame Size
56
Length
10-1/5 in
Weight
49 lb
Characteristics & Features
Blower Type
Belt Drive
Motor Enclosure
Open Drip Proof (ODP)
Electrical & Operational Information
AMP
8.3
Fan Speeds
1
Horsepower
3 hp
Phase
Three Phase
RPM
1725
RPM Range
1400 and Above
Volts
200/208/230/400/460V
Warranty & Product Information
OEM Part
Yes
Origin
Global
Product Type
Blower Motor
UL Listed
No