This product requires certification to purchase.

3 Ton - 20.0 SEER2 - Variable Speed Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1

Carrier Corporation

3 Ton - 20.0 SEER2 - Variable Speed Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1

  • Fast #
  • Part #C27VNA036A003
  • Item #11613952
  • Manufacturer Part #27VNA036A003
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

3 Ton - 20.0 SEER2 - Variable Speed Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1

  • Fast #
  • Part #C27VNA036A003
  • Item #11613952
  • Manufacturer Part #27VNA036A003
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Rotary
Refrigerant
R-454B
SEER2
20
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
Compressor Stages
Variable Speed
Minimum Circuit Ampacity (MCA)
22.9
Phase
Single Phase
Volts
208/230V, 200/230/1/60V
Warranty & Product Information
Energy Star Compliant
No