This product requires certification to purchase.

3 Ton - Upflow/Downflow - Cased V-Coil - R-454B - 17" W

Carrier Corporation

3 Ton - Upflow/Downflow - Cased V-Coil - R-454B - 17" W

  • Fast #
  • Part #CCVAVA3617XMA
  • Item #10418109
  • Manufacturer Part #CVAVA3617XMA
3.9 out of 5 Customer Rating
Brand image
Carrier Corporation

3 Ton - Upflow/Downflow - Cased V-Coil - R-454B - 17" W

  • Fast #
  • Part #CCVAVA3617XMA
  • Item #10418109
  • Manufacturer Part #CVAVA3617XMA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • With Puron Advance™ refrigerant, Bryant® proudly continues our century-plus commitment to environmental stewardship
  • It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
  • Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
  • All aluminum coil for corrosion-resistance
  • Corrosion-resistant drain pan drain pan is designed in a polybutylene terephthalate (PBT) material that offers unsurpassed pan strength
  • 10 yr parts limited warranty upon registration
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CFM:
1500 ft3/min
Coating:
Metallic, Painted
Coil Type:
Evaporator
Configuration:
Downflow, Upflow
Depth:
20-5/8 in
Height:
19-7/16 in
Liquid Line (OD):
3/8 in
Material:
Aluminum
Max CFM:
1500 cfm
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
Refrigerant:
R-454B
Refrigerant Control:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Weight:
33.2 lb
Width:
17-1/2 in