This product requires certification to purchase.

3 Ton Up to 19.0 SEER2 Variable Speed Heat Pump Condenser, R-454B, 208-230/1

Carrier Corporation

3 Ton Up to 19.0 SEER2 Variable Speed Heat Pump Condenser, R-454B, 208-230/1

  • Fast #
  • Part #C27VPA936A003
  • Item #14297666
  • Manufacturer Part #27VPA936A003
5 out of 5 Customer Rating
Brand image
Carrier Corporation

3 Ton Up to 19.0 SEER2 Variable Speed Heat Pump Condenser, R-454B, 208-230/1

  • Fast #
  • Part #C27VPA936A003
  • Item #14297666
  • Manufacturer Part #27VPA936A003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Uses Puron Advance R-454B refrigerant (low GWP, A2L).
  • Electronic expansion valve (EXV) metering for optimized heating performance.
  • Designed for quiet operation (as low as 57 dBA in low speed, per source data).
  • Wide operating range: heating down to -10°F outdoor ambient and cooling up to 125°F (per source data).
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
Refrigeration Control Type
EXV
SEER2
19
Electrical & Operational Information
Compressor Stages
Variable Speed
Warranty & Product Information
Application
Residential