This product requires certification to purchase.

4 Ton - Commercial Packaged Heat Pump - R-454B -208/230/3

Carrier Corporation

4 Ton - Commercial Packaged Heat Pump - R-454B -208/230/3

  • Fast #
  • Part #C50FEQA05A2A50A0A0
  • Item #11709544
  • Manufacturer Part #50FEQA05A2A5-0A0A0
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

4 Ton - Commercial Packaged Heat Pump - R-454B -208/230/3

  • Fast #
  • Part #C50FEQA05A2A50A0A0
  • Item #11709544
  • Manufacturer Part #50FEQA05A2A5-0A0A0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
12.5 Ton
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
Electrical & Operational Information
Rated Load Amps (RLA)
18.9
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
C50FEQA05A2A50A0A0