This product requires certification to purchase.

4 x 3 in. Trap Kit

Carrier Corporation

4 x 3 in. Trap Kit

  • Fast #
  • Part #RCD336836751
  • Item #10265297
  • Manufacturer Part #336836-751
5 out of 5 Customer Rating
Brand image
Carrier Corporation

4 x 3 in. Trap Kit

  • Fast #
  • Part #RCD336836751
  • Item #10265297
  • Manufacturer Part #336836-751
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4 in
Weight
0.01 lb
Width
3 in
Characteristics & Features
Brand Model Compatibility
59MN7A060V171114, 59MN7A060V171214, 59MN7A060V211220, 59MN7A080V171114, 59MN7A080V171214, 59MN7A080V211220, 59MN7A100V211120, 59MN7A100V211222, 59MN7A120V241122, 59MN7A120V241222, 59SC2A040S141110, 59SC2A060S141110
Tool Type
Trap Kit