This product requires certification to purchase.

40A 208/240V 2 Pole Contactor

Carrier Corporation

40A 208/240V 2 Pole Contactor

  • Fast #
  • Part #RCDP2820423
  • Item #10276623
  • Manufacturer Part #P282-0423
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

40A 208/240V 2 Pole Contactor

  • Fast #
  • Part #RCDP2820423
  • Item #10276623
  • Manufacturer Part #P282-0423
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Totaline contactors and disconnects are designed for use in residential and commercial refrigeration, air conditioning, and heating systems
  • We offer a number of contactor models in single pole, two pole, and three pole configurations, so dealers will likely find what they need for virtually any system
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-3/10 in
Height
2-3/5 in
Electrical & Operational Information
AMP
40
Volts
208/240V
Warranty & Product Information
Application
Blower, Compressors Motors, Fans, Resistance Heating, Water Pump Motors
Product Type
2 Pole Contactor
UL Listed
Yes