This product requires certification to purchase.

40A Fuse

Carrier Corporation

40A Fuse

  • Fast #
  • Part #RCDFLSR40ID
  • Item #10275335
  • Manufacturer Part #FLSR040.TXID
5 out of 5 Customer Rating
Brand image
Carrier Corporation

40A Fuse

  • Fast #
  • Part #RCDFLSR40ID
  • Item #10275335
  • Manufacturer Part #FLSR040.TXID
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5-1/2 in
Width
1 in
Characteristics & Features
Brand Model Compatibility
Bryant, Payne Model
Electrical & Operational Information
AMP
40
Volts
600V
Warranty & Product Information
Origin
Global
Product Type
Fuse
UL Listed
Yes