This product requires certification to purchase.

5-3/4 in. Diameter 5/8 in. Bore Steel Blower Pulley

Carrier Corporation

5-3/4 in. Diameter 5/8 in. Bore Steel Blower Pulley

  • Fast #
  • Part #RCDKR11AZ606
  • Item #10276351
  • Manufacturer Part #KR11AZ606
5 out of 5 Customer Rating
Brand image
Carrier Corporation

5-3/4 in. Diameter 5/8 in. Bore Steel Blower Pulley

  • Fast #
  • Part #RCDKR11AZ606
  • Item #10276351
  • Manufacturer Part #KR11AZ606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Bore Size:
5/8
Brand Model Compatibility:
48HCDB04-1A, 48HCDB04-3A, 48HCDB04-5A, 48HCDB04-6A, 48HCDB05-3A, 48HCDB05-5A, 48HCDB05-6A, 48HCDF04-1A, 48HCDF04-3A, 48HCDF04-5A, 48HCDF04-6A, 48HCDF05-3A, 48HCDF05-5A, 48HCDF05-6A
Diameter:
5-3/4 in
Height:
1-1/5 in
Length:
5-3/5 in
Material:
Plastic, Steel
Pulley Type:
Blower Pulley
Weight:
2 lb
Width:
5-3/5 in