This product requires certification to purchase.

5-35/100 x 7/8 in. Sweat Accumulator

Carrier Corporation

5-35/100 x 7/8 in. Sweat Accumulator

  • Fast #
  • Part #RCDKH71KR167
  • Item #10276319
  • Manufacturer Part #KH71KR167
5 out of 5 Customer Rating
Brand image
Carrier Corporation

5-35/100 x 7/8 in. Sweat Accumulator

  • Fast #
  • Part #RCDKH71KR167
  • Item #10276319
  • Manufacturer Part #KH71KR167
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
7/8 in
Fitting Sizes
7/8 in
Length
5-35/100 in
Characteristics & Features
A2L Compatible
No
Material
Bi-metal
Refrigerant
R-22
Warranty & Product Information
Product Type
Accumulator