This product requires certification to purchase.

5 in. Plastic Indicator

Carrier Corporation

5 in. Plastic Indicator

  • Fast #
  • Part #RCD337554401
  • Item #10265303
  • Manufacturer Part #337554-401
5 out of 5 Customer Rating
Brand image
Carrier Corporation

5 in. Plastic Indicator

  • Fast #
  • Part #RCD337554401
  • Item #10265303
  • Manufacturer Part #337554-401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • From all the necessary hardware to get the job done right to the proper casings needed to protect HVAC equipment, Totaline offers quality products that are made to last
  • Totaline is a single source for your universal aftermarket casing and hardware
  • Products made using quality materials
  • Easily found at most parts distributors
  • Requires Certification
Dimensions & Measurements
Diameter
15/16 in
Height
3 in
Length
5 in
Size
5 in x 4 in x 3 in
Weight
2 lb
Width
4 in
Characteristics & Features
Brand Model Compatibility
59MN7A060V171114, 59MN7A060V171214, 59MN7A060V211220, 59MN7A080V171114, 59MN7A080V171214, 59MN7A080V211220, 59MN7A100V211120, 59MN7A100V211222, 59MN7A120V241122, 59MN7A120V241222, 59SC2A040S141110, 59SC2A060S141110
Color Finish Name
Clear
Material
Plastic
Proposition 65
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Tool Type
Indicator