This product requires certification to purchase.

5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

Carrier Corporation

5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #C50FEQA06A2A50A0A0
  • Item #11709547
  • Manufacturer Part #50FEQA06A2A5-0A0A0
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #C50FEQA06A2A50A0A0
  • Item #11709547
  • Manufacturer Part #50FEQA06A2A5-0A0A0
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
2-3/5 in
Tonnage
20 Ton
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
Electrical & Operational Information
Rated Load Amps (RLA)
9.5
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
C50FEQA06A2A50A0A0