This product requires certification to purchase.

5A Fuse

Carrier Corporation

5A Fuse

  • Fast #
  • Part #RCDFLSR50ID
  • Item #10275336
  • Manufacturer Part #FLSR50ID
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

5A Fuse

  • Fast #
  • Part #RCDFLSR50ID
  • Item #10275336
  • Manufacturer Part #FLSR50ID
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5 in
Width
6 in
Electrical & Operational Information
AMP
5
Volts
600V
Warranty & Product Information
Origin
Global
Product Type
Fuse
UL Listed
Yes