This product requires certification to purchase.

6-3/25 in. Nylon Cable Ties in Black

Carrier Corporation

6-3/25 in. Nylon Cable Ties in Black

  • Fast #
  • Part #RCDP298TF3HX
  • Item #10276735
  • Manufacturer Part #P298-TF3HX
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

6-3/25 in. Nylon Cable Ties in Black

  • Fast #
  • Part #RCDP298TF3HX
  • Item #10276735
  • Manufacturer Part #P298-TF3HX
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
6-3/25 in
Width
7/50 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Nylon
Tensile Strength
40 lb
Warranty & Product Information
Product Type
Cable Ties