This product requires certification to purchase.

9/10 in. Fan Shaft

Carrier Corporation

9/10 in. Fan Shaft

  • Fast #
  • Part #RCD50DK509554
  • Item #10261755
  • Manufacturer Part #50DK509554
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

9/10 in. Fan Shaft

  • Fast #
  • Part #RCD50DK509554
  • Item #10261755
  • Manufacturer Part #50DK509554
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
9/10 in
Weight
1.4 lb
Width
18-4/5 in
Characteristics & Features
Material
Steel
Warranty & Product Information
OEM Part
Yes