This product requires certification to purchase.

90° Actuator for Rectangular Dampers

Carrier Corporation

90° Actuator for Rectangular Dampers

  • Fast #
  • Part #CDAMPACT90DEGR
  • Item #10277867
  • Manufacturer Part #DAMPACT90DEG-R
5 out of 5 Customer Rating
Brand image
Carrier Corporation

90° Actuator for Rectangular Dampers

  • Fast #
  • Part #CDAMPACT90DEGR
  • Item #10277867
  • Manufacturer Part #DAMPACT90DEG-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/2 in
Length
5 in
Width
2-4/5 in
Characteristics & Features
Brand Model Compatibility
SYSTXCCITC01A, SYSTXCCITN01A, SYSTXCCITW01A
Color Finish Name
Blue
Electrical & Operational Information
Volts
24V
Warranty & Product Information
Application
Damper
Product Type
Actuator