This product requires certification to purchase.

4A Blade Fuse

Carrier Corporation

ATO 4A Blade Fuse

  • Fast #
  • Part #RCD0ATO004V
  • Item #10265285
  • Manufacturer Part #0ATO004.V
5 out of 5 Customer Rating
Brand image
Carrier Corporation

ATO 4A Blade Fuse

  • Fast #
  • Part #RCD0ATO004V
  • Item #10265285
  • Manufacturer Part #0ATO004.V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
1-1/2 in
Package Quantity
Pack of 5
Characteristics & Features
Brand Model Compatibility
Bryant, Payne Model
Collection
ATO
Electrical & Operational Information
AMP
4
Volts
32V
Warranty & Product Information
Product Type
Blade Fuse
UL Listed
Yes