This product requires certification to purchase.

Cell Panel Kit

Carrier Corporation

Cell Panel Kit

  • Fast #
  • Part #RCD326624758
  • Item #10290714
  • Manufacturer Part #326624-758
3.9 out of 5 Customer Rating
Brand image
Carrier Corporation

Cell Panel Kit

  • Fast #
  • Part #RCD326624758
  • Item #10290714
  • Manufacturer Part #326624-758
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
16-1/2 in
Height
6 in
Length
19-1/2 in
Panel Size
16-1/2 in x 19-1/2 in
Width
16-1/2 in
Warranty & Product Information
Fits Model
PG8JAA066110AEJA, PG8JAA066110AFJA, PG8JAA066110AGJA, PG8JEA060110AAJA, PG8JEA060110ABJA, PG8JEA060110ACJA
Product Type
Panel Kit
Type
R326624758