This product requires certification to purchase.

Electric Heater for Air Handler - 10kW - R-454B

Carrier Corporation

Electric Heater for Air Handler - 10kW - R-454B

  • Fast #
  • Part #CEHKMC10KN
  • Item #11622634
  • Manufacturer Part #EHKMC10KN
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Electric Heater for Air Handler - 10kW - R-454B

  • Fast #
  • Part #CEHKMC10KN
  • Item #11622634
  • Manufacturer Part #EHKMC10KN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • Only use with C45MBAA / C45MUAA
  • Requires Certification
Dimensions & Measurements
Length
10-4/25 in
Width
10-4/25 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
Power Source
Electric
Stages
Single
Volts
208/230V
Watts
10 kW