This product requires certification to purchase.

Indoor 9 in. Thermostat Sensor

Carrier Corporation

Indoor 9 in. Thermostat Sensor

  • Fast #
  • Part #RCD11201007000039
  • Item #10256725
  • Manufacturer Part #11201007000039
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

Indoor 9 in. Thermostat Sensor

  • Fast #
  • Part #RCD11201007000039
  • Item #10256725
  • Manufacturer Part #11201007000039
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Thermostat Sensor
  • 9 in.
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
4 in
Width
9 in
Characteristics & Features
Thermostat Sensor Type
Indoor
Warranty & Product Information
Origin
Global