This product requires certification to purchase.

2 Ton - Up to 26 SEER - Variable Speed Air Conditioner - 208/230/1 - R-410A

Carrier Corporation

Infinity® 2 Ton - Up to 26 SEER - Variable Speed Air Conditioner - 208/230/1 - R-410A

  • Fast #
  • Part #C24VNA624A003
  • Item #10277393
  • Manufacturer Part #24VNA624A003
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Infinity® 2 Ton - Up to 26 SEER - Variable Speed Air Conditioner - 208/230/1 - R-410A

  • Fast #
  • Part #C24VNA624A003
  • Item #10277393
  • Manufacturer Part #24VNA624A003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 24 SEER2 and up to 16 EER2 for premium energy savings. This is the most efficient air conditioner we make
  • Premium comfort features for more precise temperature control and fewer temperature swings
  • Offers excellent humidity control and is capable of removing up to 400% more moisture than standard systems
  • Extremely quiet operation. Includes a sound blanket and is up to 50% quieter than our nearest competitor
  • 10-year parts limited warranty upon timely registration and 10-year unit replacement limited warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
47-3/16 in
Length
35 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
299 lb
Width
35 in
Characteristics & Features
A2L Compatible
No
Collection
Infinity®
Compressor Type
Rotary
EER2
16
EER2 Range
11.7 - 23.0
Proposition 65
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant
R-410A
Refrigeration Control Type
TXV
SEER
23.0
SEER2
24
SEER2 Range
15.2 - 40.0
Sound Blanket
Yes
Electrical & Operational Information
AMP
0.88, 6.2, 8.7
BTU
24000
BTU Cooling Rating
22600 Btu/h
Compressor Stages
Variable Speed
Decibel Rating (dB)
58 dB
EER
15.0
Horsepower
1/3 hp
Max Fuse Size
10
Minimum Circuit Ampacity (MCA)
8.7
Phase
Single Phase
RPM
750
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes