This product requires certification to purchase.

4 Zone Damper Control Module

Carrier Corporation

Infinity® 4 Zone Damper Control Module

  • Fast #
  • Part #CSYSTXCC4ZC01
  • Item #10269678
  • Manufacturer Part #SYSTXCC4ZC01
3.4 out of 5 Customer Rating
Brand image
Carrier Corporation

Infinity® 4 Zone Damper Control Module

  • Fast #
  • Part #CSYSTXCC4ZC01
  • Item #10269678
  • Manufacturer Part #SYSTXCC4ZC01
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to work exclusively with our Infinity® system control and Infinity heating and cooling products
  • Customized control in up to eight separate zones within your home
  • Upgrade your wired remote room sensors with Infinity smart sensors that feature a glass touch screens and display the indoor/outdoor temperature and indoor humidity levels
  • 10-year parts limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Width
7 in
Characteristics & Features
Collection
Infinity®
Proposition 65
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Smart Home Enabled
Yes
Electrical & Operational Information
Volts
24V
Zones
4
Warranty & Product Information
Application
Controls
Type
CSYSTXCC4ZC01
UL Listed
No