This product requires certification to purchase.

Residential 1400 cfm Steel Electronic Air Cleaner

Carrier Corporation

Infinity® Residential 1400 cfm Steel Electronic Air Cleaner

  • Fast #
  • Part #CDGAPAXX2020
  • Item #10269560
  • Manufacturer Part #DGAPAXX2020
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Infinity® Residential 1400 cfm Steel Electronic Air Cleaner

  • Fast #
  • Part #CDGAPAXX2020
  • Item #10269560
  • Manufacturer Part #DGAPAXX2020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Works silently in-line with your HVAC system to help reduce pet dander, pollen, dirt and other particles that can circulate throughout your home
  • Our patented captures & kills technology traps 95% of particles in micron size range 1.0 to 3.0 flowing through the HVAC system2 and subjects them to an intense electric field
  • Inactivates 99% of select airborne germs and viruses trapped in the MERV 15 filter including coronavirus, human influenza, the common cold and bacteria that causes strep throat
  • MERV 15 minimum efficiency reporting value (MERV) ratings range from 1-16 and the higher the MERV rating, the fewer particles and other contaminants can pass through the air filter
  • Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

Application:
Residential
CFM:
1400 ft3/min
Collection:
Infinity®
Depth:
9-3/5 in
Height:
22-9/50 in
Length:
24-17/25 in
Material:
Steel
Product Type:
Electronic Air Cleaner
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
UL Listed:
Yes
Volts:
115/208/230V
Width:
7-1/4 in