This product requires certification to purchase.

Smart Sensor for Zoning

Carrier Corporation

Smart Sensor for Zoning

  • Fast #
  • Part #CSYSTXZNSMS01
  • Item #10269685
  • Manufacturer Part #SYSTXZNSMS01
4.2 out of 5 Customer Rating
Brand image
Carrier Corporation

Smart Sensor for Zoning

  • Fast #
  • Part #CSYSTXZNSMS01
  • Item #10269685
  • Manufacturer Part #SYSTXZNSMS01
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Smart sensors work with Infinity® zoning systems and are optional upgrades for the wired remote room sensors
  • Displays indoor/outdoor temperature and indoor humidity levels
  • 2-4/5 in color display with dimensions of 3-1/2 in x 2-1/2 in x 17/20 in
  • Change temperature or fan speed from the zone
  • 10 year parts limited warranty upon timely registration
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/2 in
Length
3-1/2 in
Width
17/20 in
Warranty & Product Information
Application
Accessories
Origin
Global
Type
CSYSTXZNSMS01
UL Listed
No