This product requires certification to purchase.

3 in. Diameter 5/8 in. Bore Cast Iron Motor Pulley

Carrier Corporation

Totaline® 3 in. Diameter 5/8 in. Bore Cast Iron Motor Pulley

  • Fast #
  • Part #RCDP4613503
  • Item #10276752
  • Manufacturer Part #P461-3503
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

Totaline® 3 in. Diameter 5/8 in. Bore Cast Iron Motor Pulley

  • Fast #
  • Part #RCDP4613503
  • Item #10276752
  • Manufacturer Part #P461-3503
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Totaline pulleys and sheaves are made of high quality materials; so you can expect reliability and durability
  • 1VP cast iron sheaves
  • 2VP cast iron sheaves
  • Cast iron VL variable pitch sheaves
  • Requires Certification
Dimensions & Measurements
Bore Size
5/8
Diameter
3 in
Height
2-3/10 in
Length
3-1/2 in
Weight
1.25 lb
Width
3-1/2 in
Characteristics & Features
Collection
Totaline®
Material
Cast Iron
Pulley Type
Motor Pulley