This product requires certification to purchase.

1419 flsh cover black ci centered water meter

Carson®

1419 flsh cover black ci centered water meter

  • Fast #
  • Part #C14194058
  • Item #8225988
  • Manufacturer Part #14194058
3.9 out of 5 Customer Rating
Brand image
Carson®

1419 flsh cover black ci centered water meter

  • Fast #
  • Part #C14194058
  • Item #8225988
  • Manufacturer Part #14194058
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
19 in
Width
14 in
Characteristics & Features
Color Finish Name
Black
Material
Cast Iron, Plastic
Warranty & Product Information
Product Type
Lid
UPC
800246045830