This product requires certification to purchase.

12 x 20 in. Cast Iron and Plastic Water Meter Box Reader Lid in Black

Carson Industries

12 x 20 in. Cast Iron and Plastic Water Meter Box Reader Lid in Black

  • Fast #
  • Part #C00121011
  • Item #3098363
  • Manufacturer Part #00121011
5 out of 5 Customer Rating
Brand image
Carson Industries

12 x 20 in. Cast Iron and Plastic Water Meter Box Reader Lid in Black

  • Fast #
  • Part #C00121011
  • Item #3098363
  • Manufacturer Part #00121011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lightweight design vertical and lateral strength in a lightweight material for ease of handling
  • Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
  • Easily modifiable easily modified in the field with 18V power tools
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
19 in
Weight
10 lb
Width
15 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM C-857
Product Type
Meter Box, Light Duty, Flared, Rectangular
UPC
800246021032