This product requires certification to purchase.

15-3/4 in. HDPE Water Meter in Black with L-Bolt Option and Cast Iron Reader

Carson Industries

15-3/4 in. HDPE Water Meter in Black with L-Bolt Option and Cast Iron Reader

  • Fast #
  • Part #C13241179
  • Item #1638773
  • Manufacturer Part #13241179
5 out of 5 Customer Rating
Brand image
Carson Industries

15-3/4 in. HDPE Water Meter in Black with L-Bolt Option and Cast Iron Reader

  • Fast #
  • Part #C13241179
  • Item #1638773
  • Manufacturer Part #13241179
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
15-1/4 in
Length
25-1/4 in
Width
15-3/4 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Product Type
Water Meter
UPC
800246039754