This product requires certification to purchase.

17 x 30 x 18 in. Polymer Concrete Box

Carson Industries

17 x 30 x 18 in. Polymer Concrete Box

  • Fast #
  • Part #C17302030
  • Item #4555302
  • Manufacturer Part #17302030
3.1 out of 5 Customer Rating
Brand image
Carson Industries

17 x 30 x 18 in. Polymer Concrete Box

  • Fast #
  • Part #C17302030
  • Item #4555302
  • Manufacturer Part #17302030
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ANSI/SCTE TIER 22 certified
  • Requires Certification

Documents

Dimensions & Measurements
Depth
18 in
Height
24 in
Length
17 in
Weight
119 lb
Width
30 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Polymer, Polymer Concrete
Warranty & Product Information
Product Type
Meter Box
UPC
800246101109