This product requires certification to purchase.

18 in. Plastic Meter Box Body

Carson Industries

Oldcastle® 18 in. Plastic Meter Box Body

  • Fast #
  • Part #C11182520
  • Item #4630193
  • Manufacturer Part #11182520
5 out of 5 Customer Rating
Brand image
Carson Industries

Oldcastle® 18 in. Plastic Meter Box Body

  • Fast #
  • Part #C11182520
  • Item #4630193
  • Manufacturer Part #11182520
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lightweight lighter than similar-sized boxes, yet offers greater performance strength
  • High strength precise mix of aggregate and resin, reinforced by fiberglass cloth, yields stronger, chip resistant design
  • Resilient impact tested to prevent damage in handling and installation following ASTM D-2444 standards
  • Easy-access open-bottom design for simplified cable and conduit installation
  • Non-conductive built to eliminate the need for grounding through material selections
  • Requires Certification

Documents

Dimensions & Measurements
Height
11 in
Length
18 in
Weight
14 lb
Width
18 in
Characteristics & Features
Collection
Oldcastle®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Product Type
Meter Box Body
UPC
800246152972