This product requires certification to purchase.

20 in. Plastic Meter Box Unit

Carson Industries

Oldcastle® 20 in. Plastic Meter Box Unit

  • Fast #
  • Part #C12201139
  • Item #4131616
  • Manufacturer Part #12201139
4.9 out of 5 Customer Rating
Brand image
Carson Industries

Oldcastle® 20 in. Plastic Meter Box Unit

  • Fast #
  • Part #C12201139
  • Item #4131616
  • Manufacturer Part #12201139
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Height
12 in
Length
25-3/8 in
Weight
13.3 lb
Width
20 in
Characteristics & Features
Collection
Oldcastle®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM C-857
Product Type
Meter Box Body
Waterworks Application
Water
UPC
800246033813