This product requires certification to purchase.

CARSON & LAVALLE PROPANE TANK COVER

CARSON & LAVALLE PROPANE TANK COVER

  • Fast #
  • Part #R1597FOG
  • Item #12123294
  • Manufacturer Part #1597-FOG
3.9 out of 5 Customer Rating
Brand image

CARSON & LAVALLE PROPANE TANK COVER

  • Fast #
  • Part #R1597FOG
  • Item #12123294
  • Manufacturer Part #1597-FOG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Securely holds and covers a 20 lb propane (LP) gas tank
  • Coordinates with the La Valle 57" rectangle propane fire table (1590LP-CBN), La Valle 72" rectangle propane fire table (1591LP-CBN), La Valle 43" square propane fire table (1592LP-CBN), La Valle 43" round propane fire table (1593LP-CBN) and Real Flame® reflective fire glass (10001) and Real Flame rubber hose cover (R0001-BK)
  • Can be used as a side table
  • Can be used to cover LP tank while fire table is in use
  • Includes tank cover with removable lid and tank seat with leveling feet
  • Requires Certification
Dimensions & Measurements
Height
18 in
Length
21-1/2 in
Width
21-1/2 in
Characteristics & Features
Color Finish Name
Fog
Material
Manila
Material Type
Abaca
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R1597FOG