This product requires certification to purchase.

4 x 1/8 in. 150 psi Neoprene Flat Face Gasket

Carson's Nut-Bolt & Tool

4 x 1/8 in. 150 psi Neoprene Flat Face Gasket

  • Fast #
  • Part #NE150FFGAP
  • Item #1435625
  • Manufacturer Part #E150FFGAP
5 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

4 x 1/8 in. 150 psi Neoprene Flat Face Gasket

  • Fast #
  • Part #NE150FFGAP
  • Item #1435625
  • Manufacturer Part #E150FFGAP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
4 in
Pressure - Maximum
150 psi
Characteristics & Features
Fitting Type
Gasket
Material
Rubber
Material Type
Neoprene