This product requires certification to purchase.

1 gal. Silverware Presoak (Case of 2)

Cascade® Professional

1 gal. Silverware Presoak (Case of 2)

  • Fast #
  • Part #P711886
  • Item #10121386
  • Manufacturer Part #71188
4.7 out of 5 Customer Rating
Brand image
Cascade® Professional

1 gal. Silverware Presoak (Case of 2)

  • Fast #
  • Part #P711886
  • Item #10121386
  • Manufacturer Part #71188
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cascade Silverware Presoak breaks down tough, dried-on food residues to ensure spotless, gleaming utensils with minimal scrubbing
  • Effective for presoaking silverware and prep wares
  • Contains ingredients to aid in the reduction of water spotting on flatware
  • Requires Certification

Documents

Dimensions & Measurements
Height
13-11/100 in
Length
9-441/500 in
Size
1 gal
Width
7-283/1000 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Warranty & Product Information
Application
Mechanical
Green Seal Certified
No
Type
P711886