This product requires certification to purchase.

North River 2-Ply Kitchen Roll Towel, White, 85 Sheets/Roll (Case of 30)

Cascades Tissue Group

Select® North River 2-Ply Kitchen Roll Towel, White, 85 Sheets/Roll (Case of 30)

  • Fast #
  • Part #CK085
  • Item #7258617
  • Manufacturer Part #K085
3.3 out of 5 Customer Rating
Brand image
Cascades Tissue Group

Select® North River 2-Ply Kitchen Roll Towel, White, 85 Sheets/Roll (Case of 30)

  • Fast #
  • Part #CK085
  • Item #7258617
  • Manufacturer Part #K085
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • These 100% recycled fiber 2-ply towels are gentle, yet tough enough for cleaning up tough messes
  • These practical, eco-friendly towels are sure to get your stamp of approval too
  • These kitchen roll towels exceed EPA comprehensive procurement guidelines
  • Requires Certification

Documents

Dimensions & Measurements
Length
11 in
Package Quantity
Case of 30
Width
8 in
Characteristics & Features
Collection
Select®
Color Finish Category
Whites
Color Finish Name
White
Material
Fiber
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
Yes
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Kitchen Towel Roll
UPC
067220660858