This product requires certification to purchase.

3/4 in. Bronze 125# Relief Valve

Cash Acme

F Series 3/4 in. Bronze 125# Relief Valve

  • Fast #
  • Part #C095640125LF
  • Item #4838368
  • Manufacturer Part #09564-0125LF
4.7 out of 5 Customer Rating
Brand image
Cash Acme

F Series 3/4 in. Bronze 125# Relief Valve

  • Fast #
  • Part #C095640125LF
  • Item #4838368
  • Manufacturer Part #09564-0125LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermal expansion protection, static pressure and over-pressure relief, very low
  • Capacity pump relief and other uses of similar nature where tight shut-off is required
  • Designed to meet the needs of a wide variety of water systems
  • Requires Certification

Specifications

Collection:
F Series
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
IAPMO Listed:
No
Material:
Brass, Silicone
Maximum Temperature:
210
NSF Certified:
No
Pressure Class:
175#
Recommended Valve Application:
Water
UL Listed:
No
UPC:
697285993365
Valve Body Material:
Brass
Valve Seat Material:
Silicone
Valve Size:
3/4 in
Valve Type:
Relief Valve