3/4 in. Brass MNPT x FNPT 150# Relief Valve
FVMX Series 3/4 in. Brass MNPT x FNPT 150# Relief Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- FVMX Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UPC:
- 697285993013
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve